Motion
2604B
Tool Chest - 4 Drawers, 26 3/4 in. Wide, 12 1/2 in. Deep, 11 3/4 in. High, Brown Wrinkle, Mechanics' Base
Mi Item #02622814
MFR #2604B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 4 Drawers, 26 3/4 in. Wide, 12 1/2 in. Deep, 11 3/4 in. High, Brown Wrinkle, Mechanics' Base
Mi Item #02622814
MFR #2604B

Mfr description
2604B MECH. CHEST BASE-4 DRAWER BR
  • Tubular lock keeps contents secure
  • Steel, friction slides support 90 lbs. per drawer
  • Compatible with Kennedy 263, 266, and 360 mechanics' chests
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    12 1/2 in.
  • Height
    11 3/4 in.
  • Shipping Dimensions Height
    15 in. in
  • Weight
    33 lbs.
  • Width
    26 3/4 in.

Details

  • Additional Details
    Stacking Clips Included
  • Color
    Brown Wrinkle
  • Drawer Dimensions Wxhxd
    22-7/8 in. 1-3/4 in. 10-3/4 in.
  • Finish Coating
    Powder Coat Paint
  • Handle Type
    Plate & Bale Steel Side-Carry Handles
  • Housing Material
    Steel
  • Includes
    (2) Handles, Mounting Screws, Stacking Clip
  • Load Capacity
    90 lbs.
  • Lock Type
    High-Security Tubular
  • Lockable
    Yes
  • Manufacturer Upc Number
    024821260429
  • Material
    Steel
  • Model
    2604B
  • Number Of Drawers
    4
  • Quantity
    Ea
  • Storage Capacity
    1703 in.
  • Type
    Mechanics' Base
  • UPC_NO
    024821260429
  • Weight Capacity
    80 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)