Motion
263B
Tool Chest - 3 Drawers, 26 1/8 in. Wide, 12 1/8 in. Deep, 14 3/4 in. High, Brown Wrinkle, Mechanics' Chest
MI ITEM #02622816
MFR #263B
Price$1,043.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 3 Drawers, 26 1/8 in. Wide, 12 1/8 in. Deep, 14 3/4 in. High, Brown Wrinkle, Mechanics' Chest
MI ITEM #02622816
MFR #263B

Mfr description
263B MECH. CHEST-3 DRAWER BR
  • Tubular lock keeps contents secure
  • Locking stays hold lid open
  • Lift-out tray with socket set divider
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.67/each

Specifications

Dimensions

  • Depth
    12 1/8 in.
  • Height
    14 3/4 in.
  • Shipping Dimensions Height
    20 in. in
  • Size A Number Of Drawers
    1
  • Size B Number Of Drawers
    1
  • Size C Drawer Depth
    10-3/4 in
  • Size C Drawer Height
    3-3/4 in
  • Size C Drawer Width
    23.0000 in
  • Size C Number Of Drawers
    1
  • Weight
    44 lbs.
  • Width
    26 1/8 in.

Details

  • Color
    Brown Wrinkle
  • Drawer Dimensions Wxhxd
    22-7/8 in. 1-3/4 in. 10-3/4 in.
  • Finish Coating
    Powder Coat Paint
  • Handle Type
    Plate & Bale Steel Side-Carry Handles
  • Load Capacity
    90 lbs.
  • Load Capacity Range
    3314 cu-in
  • Lock Type
    High-Security Tubular
  • Manufacturer Upc Number
    024821000445
  • Material
    Steel
  • Number Of Drawers
    3
  • Quantity
    Ea
  • Storage Capacity
    3314 in.
  • Type
    Mechanics' Chest
  • UPC_NO
    024821000445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)