Motion
266B
26" 6 DRW MECH CHEST
MI ITEM #02622818
MFR #266B
Your Price$1,104.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26" 6 DRW MECH CHEST
MI ITEM #02622818
MFR #266B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,104.69/each(List $1,590.75)

Overview

Mfr description
266B MECH. CHEST-6 DRAWER BR
  • Tubular lock keeps contents secure
  • Locking stays hold lid open
  • Lift-out tray with socket set divider
  • Steel, friction slides support 90 lbs. per drawer
  • Compatible with Kennedy 273, 275, 277, 295, 297, 376, & 378 roller cabinets
  • Made in the USA

Specifications

  • Type
    Mechanics' Chest
  • Number Of Drawers
    6
  • Width
    26 1/8 in.
  • Depth
    12 1/8 in.
  • Color
    Brown Wrinkle
  • Height
    14 3/4 in.
  • Weight Capacity
    80 lbs
  • Material
    Steel
  • Weight
    52 lbs.
  • Manufacturer Upc Number
    024821000483
  • Drawer Dimensions Wxhxd
    6-7/8 in. 1-3/4 in. 10-3/4 in.
  • Load Capacity
    90 lbs.
  • Lock Type
    High-Security Tubular
  • Storage Capacity
    3178 in.
  • Quantity
    Ea
  • UPC_NO
    024821000483
  • Shipping Dimensions Height
    20 in. in
  • Handle Type
    Plate & Bale Steel Side-Carry Handles
  • Finish Coating
    Powder Coat Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text