Motion
275XB
Kennedy;toolbox;tool box;roller cabinet - 5 Drawers, 27 in Wide, 18 in Deep, 35 in High, Brown Wrinkle, Drawer Roller Cabinet
MI ITEM #02622834
MFR #275XB
Price$1,303.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;toolbox;tool box;roller cabinet - 5 Drawers, 27 in Wide, 18 in Deep, 35 in High, Brown Wrinkle, Drawer Roller Cabinet
MI ITEM #02622834
MFR #275XB

Mfr description
275XB ROLLER CABINET-5 DRAWER BR
  • Tubular lock keeps contents secure
  • 5 x 1 1/4 Rubber casters
  • Tubular end handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.32/each

Specifications

Dimensions

  • Depth
    18 in
  • Height
    35 in
  • Shipping Dimensions Height
    36.0000 in
  • Size A Number Of Drawers
    3
  • Size B Number Of Drawers
    2
  • Size C Drawer Depth
    16-3/8 in
  • Size C Drawer Height
    11-1/4 in
  • Size C Drawer Width
    24-1/8 in
  • Size C Number Of Drawers
    1
  • Weight
    115 lbs
  • Width
    27 in

Details

  • Color
    Brown Wrinkle
  • Drawer Dimensions Wxhxd
    23.0000 W x 16-1/2 D x 1-5/8 H in
  • Finish
    Powder Coat Paint
  • Handle Type
    Tubular Steel End Handle
  • Load Capacity Range
    9046 cu-in
  • Material
    Metal
  • Number Of Drawers
    5
  • Type
    Drawer Roller Cabinet
  • UPC_NO
    024821006065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)