Motion
275XR
Kennedy;toolbox;tool box;roller cabinet - 5 Drawers, 27 in Wide, 18 in Deep, 35 in High, Industrial Red, Roller Cabinet
Mi Item #02622835
MFR #275XR
Price$1,359.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;toolbox;tool box;roller cabinet - 5 Drawers, 27 in Wide, 18 in Deep, 35 in High, Industrial Red, Roller Cabinet
Mi Item #02622835
MFR #275XR

Mfr description
275XR ROLLER CABINET-5 DRAWER RED
  • Tubular lock keeps contents secure
  • 5 x 1 1/4 Rubber casters
  • Tubular end handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,359.99/each

Specifications

Dimensions

  • Depth
    18 in
  • Height
    35 in
  • Weight
    115 lbs
  • Width
    27 in

Details

  • Color
    Industrial Red
  • Finish
    Powder Coat Paint
  • Handle Type
    Tubular Steel End Handle
  • Material
    Metal
  • Number Of Drawers
    5
  • Storage Capacity
    9046 in³
  • Type
    Roller Cabinet
  • UPC_NO
    024821006072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)