Motion
277XR
Kennedy;toolbox;tool box;roller cabinet - 7 Drawers, 27 in Wide, 18 in Deep, 35 in High, Industrial Red
MI ITEM #02622840
MFR #277XR
Your Price$1,170.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;toolbox;tool box;roller cabinet - 7 Drawers, 27 in Wide, 18 in Deep, 35 in High, Industrial Red
MI ITEM #02622840
MFR #277XR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,170.82/each(List $1,697.69)

Overview

Mfr description
277XR ROLLER CABINET-7 DRAWER RED
  • Tubular lock keeps contents secure
  • 5 x 1 1/4 Rubber casters
  • Tubular end handle
  • Compatible with multiple Kennedy bases and chests
  • Made in the USA

Specifications

  • Number Of Drawers
    7
  • Width
    27 in
  • Depth
    18 in
  • Color
    Industrial Red
  • Height
    35 in
  • Weight Capacity
    200 lbs
  • Weight
    134 lbs
  • Drawer Dimensions Wxhxd
    3-5/8 in H x 25.0000 in W x 16-1/2 in D
  • Finish
    Powder Coat Paint
  • Storage Capacity
    8404 in³
  • Quantity
    3 | 1
  • UPC_NO
    024821006096
  • Handle Type
    Tubular Steel End Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text