Motion
2805XB
Kennedy;top chest;tool chest;top cabinet;top box - 3 Drawers, 635 mm Wide, 20.0000 in Deep, 16.5000 in High, Brown Wrinkle, Drawer Mechanics Chest
MI ITEM #02622843
MFR #2805XB
Your Price$1,401.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;top chest;tool chest;top cabinet;top box - 3 Drawers, 635 mm Wide, 20.0000 in Deep, 16.5000 in High, Brown Wrinkle, Drawer Mechanics Chest
MI ITEM #02622843
MFR #2805XB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,401.25/each(List $1,489.12)

Overview

Mfr description
2805XB MECH. CHEST-5 DRAWER 29" BR
  • Tubular lock keeps contents secure
  • Flat top-surface allows for additional stacking of small Kennedy chests or hand-carry units
  • Compatible with Kennedy 295 & 297 roller cabinets
  • Made in the USA

Specifications

  • Type
    Drawer Mechanics Chest
  • Number Of Drawers
    3
  • Width
    635 mm
  • Depth
    20.0000 in
  • Color
    Brown Wrinkle
  • Height
    16.5000 in
  • Weight
    87 lbs
  • Drawer Dimensions Wxhxd
    3-5/8 in H x 25.0000 in W x 18-1/2 in
  • Finish
    Powder Coat Paint
  • Storage Capacity
    4872 in³
  • Quantity
    1
  • UPC_NO
    024821006027
  • Handle Type
    Plate & Bale Steel Side-Carry Handles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought