Overview
Mfr description
2805XR MECH. CHEST-5 DRAWER 29" RED
- Tubular lock keeps contents secure
- Flat top-surface allows for additional stacking of small Kennedy chests or hand-carry units
- Compatible with Kennedy 295 & 297 roller cabinets
- Made in the USA
Specifications
- ColorIndustrial Red
- FinishPowder Coat Paint
- UPC_NO024821006034
- Handle TypePlate & Bale Steel Side-Carry Handles
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data