Motion
285XB
Kennedy;top chest;tool chest;top cabinet;top box - 5 Drawers, 27 in Wide, 18 in Deep, 16-5/8 in High, Brown Wrinkle, Drawer Mechanics Chest
Mi Item #02622855
MFR #285XB
Price$1,336.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;top chest;tool chest;top cabinet;top box - 5 Drawers, 27 in Wide, 18 in Deep, 16-5/8 in High, Brown Wrinkle, Drawer Mechanics Chest
Mi Item #02622855
MFR #285XB

Mfr description
285XB MECH. CHEST-5 DRAWER 27" BR
  • Tubular lock keeps contents secure
  • Flat top-surface allows for additional stacking of small Kennedy chests or hand-carry units
  • Compatible with Kennedy 273, 275, 277, 376, & 378 roller cabinets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,336.77/each

Specifications

Dimensions

  • Depth
    18 in
  • Height
    16-5/8 in
  • Weight
    75 lbs
  • Width
    27 in

Details

  • Color
    Brown Wrinkle
  • Drawer Dimensions Wxhxd
    3-5/8 in H x 23.0000 in W x 16-1/2 in D
  • Finish
    Powder Coat Paint
  • Handle Type
    Plate & Bale Steel Side-Carry Handles
  • Material
    Steel
  • Number Of Drawers
    5
  • Quantity
    1
  • Storage Capacity
    3842 in³
  • Type
    Drawer Mechanics Chest
  • UPC_NO
    024821006003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)