Motion
285XR
Kennedy;top chest;tool chest;top cabinet;top box - 5 Drawers, 27 in Wide, 18 in Deep, 1.0000 in High, Industrial Red, Top Chest
Mi Item #02622856
MFR #285XR
Price$1,069.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;top chest;tool chest;top cabinet;top box - 5 Drawers, 27 in Wide, 18 in Deep, 1.0000 in High, Industrial Red, Top Chest
Mi Item #02622856
MFR #285XR

Mfr description
285XR MECH. CHEST-5 DRAWER 27" RED
  • Tubular lock keeps contents secure
  • Flat top-surface allows for additional stacking of small Kennedy chests or hand-carry units
  • Compatible with Kennedy 273, 275, 277, 376, & 378 roller cabinets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.42/each

Specifications

Dimensions

  • Depth
    18 in
  • Height
    1.0000 in
  • Weight
    80 lbs
  • Width
    27 in
  • Work Platform Depth
    17-3/4 in

Details

  • Additional Details
    coated MDF work surface protects cabinet top | Textured | nonporous coating is easy to clean and wonTMt crack or warp | Non-skid texture keeps tools in place
  • Color
    Industrial Red
  • Finish
    Powder Coat Paint
  • Finish Coating
    Powder Coated
  • Handle Type
    Plate & Bale Steel Side-Carry Handles
  • Material
    Metal
  • Number Of Drawers
    5
  • Type
    Top Chest
  • UPC_NO
    024821006010
  • Weight Capacity
    120 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)