Motion
295XB
Kennedy;toolbox;tool box;roller cabinet - 5 Drawers, 29 in Wide, 20 in Deep, 35 in High, Brown Wrinkle
Mi Item #02622870
MFR #295XB
Price$1,501.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;toolbox;tool box;roller cabinet - 5 Drawers, 29 in Wide, 20 in Deep, 35 in High, Brown Wrinkle
Mi Item #02622870
MFR #295XB

Mfr description
295XB ROLLER CABINET-5 DRAWER-29" BR
  • Tubular lock keeps contents secure
  • 5 x 2 Rubber casters
  • Tubular end handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,501.27/each

Specifications

Dimensions

  • Depth
    20 in
  • Height
    35 in
  • Weight
    133 lbs
  • Width
    29 in

Details

  • Color
    Brown Wrinkle
  • Drawer Dimensions Wxhxd
    23.0000 in H x 1-5/8 in W x 18-1/2 in D
  • Finish
    Powder Coat Paint
  • Handle Type
    Tubular Steel End Handle
  • Number Of Drawers
    5
  • Quantity
    2
  • Storage Capacity
    9720 in³
  • UPC_NO
    024821006126
  • Weight Capacity
    350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)