Motion
295XR
Kennedy;toolbox;tool box;roller cabinet - 5 Drawers, 29 in Wide, 20 in Deep, 35 in High, Industrial Red, Rolling Cabinet
Mi Item #02622871
MFR #295XR
Price$1,617.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;toolbox;tool box;roller cabinet - 5 Drawers, 29 in Wide, 20 in Deep, 35 in High, Industrial Red, Rolling Cabinet
Mi Item #02622871
MFR #295XR

Mfr description
295XR ROLLER CABINET-5 DRAWER 29" RED
  • Tubular lock keeps contents secure
  • 5 x 2 Rubber casters
  • Tubular end handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,617.47/each

Specifications

Dimensions

  • Depth
    20 in
  • Height
    35 in
  • Weight
    133 lbs
  • Width
    29 in
  • Work Platform Depth
    20 in
  • Work Platform Height
    35 in
  • Work Platform Length
    29 in

Details

  • Additional Details
    Most Popular Combinations
  • Color
    Industrial Red
  • Finish
    Powder Coat Paint
  • Handle Type
    Tubular Steel End Handle
  • Material
    Metal
  • Model
    295X
  • Number Of Drawers
    5
  • Type
    Rolling Cabinet
  • UPC_NO
    024821006133
  • Weight Capacity
    120 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)