Motion
297XR
Kennedy;toolbox;tool box;roller cabinet - 7 Drawers, 29 in Wide, 20 in Deep, 35 in High, Industrial Red
Mi Item #02622877
MFR #297XR
Price$1,188.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;toolbox;tool box;roller cabinet - 7 Drawers, 29 in Wide, 20 in Deep, 35 in High, Industrial Red
Mi Item #02622877
MFR #297XR

Mfr description
297XR ROLLER CABINET-7 DRAWER 29" RED
  • Tubular lock keeps contents secure
  • 5 x 2 Rubber casters
  • Tubular end handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.51/each

Specifications

Dimensions

  • Depth
    20 in
  • Height
    35 in
  • Weight
    153 lbs
  • Width
    29 in

Details

  • Color
    Industrial Red
  • Drawer Dimensions Wxhxd
    3-5/8 in H x 25.0000 in W x 18-1/2 in D
  • Finish
    Powder Coat Paint
  • Handle Type
    Tubular Steel End Handle
  • Number Of Drawers
    7
  • Quantity
    3 | 1
  • Storage Capacity
    10235 in³
  • UPC_NO
    024821006157
  • Weight Capacity
    350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)