Motion
310XR
Kennedy;toolbox;tool box;roller cabinet - 10 Drawers, 39.0000 in Wide, 18 in Deep, 35 in High, Industrial Red, Rolling Cabinet
Mi Item #02622887
MFR #310XR
Price$2,317.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;toolbox;tool box;roller cabinet - 10 Drawers, 39.0000 in Wide, 18 in Deep, 35 in High, Industrial Red, Rolling Cabinet
Mi Item #02622887
MFR #310XR

Mfr description
310XR ROLLER CABINET-10 DRAWER RED
  • Keyed-alike tubular locks keep contents secure
  • 5 x 2 Rubber casters
  • Tubular end handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,317.05/each

Specifications

Dimensions

  • Depth
    18 in
  • Height
    35 in
  • Weight
    180 lbs
  • Width
    39.0000 in
  • Work Platform Depth
    18 in
  • Work Platform Height
    35 in
  • Work Platform Length
    39-3/8 in

Details

  • Color
    Industrial Red
  • Finish
    Powder Coat Paint
  • Handle Type
    Tubular Steel End Handle
  • Material
    Metal
  • Model
    310X
  • Number Of Drawers
    10
  • Type
    Rolling Cabinet
  • UPC_NO
    024821643116
  • Weight Capacity
    120 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)