Motion
315XB
39" 15 DRW ROLLER CABINET ,BALL BEARING SLIDES
Mi Item #02622888
MFR #315XB
Price$3,470.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39" 15 DRW ROLLER CABINET ,BALL BEARING SLIDES
Mi Item #02622888
MFR #315XB

Mfr description
315XB ROLLER CABINET-15 DRAWER BR
  • Keyed-alike tubular locks keep contents secure
  • 5 x 2 Rubber casters
  • Tubular end handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,470.52/each

Specifications

Dimensions

  • Depth
    18 in
  • Height
    39 in
  • Weight
    230 lbs
  • Width
    39-3/8 in
  • Work Platform Depth
    18 in
  • Work Platform Height
    39 in
  • Work Platform Length
    39-3/8 in

Details

  • Color
    Brown Wrinkle
  • Finish
    Powder Coat Paint
  • Handle Type
    Tubular Steel End Handle
  • Material
    Metal
  • Number Of Drawers
    15
  • Type
    Rolling Cabinet
  • UPC_NO
    024821643147
  • Weight Capacity
    120 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)