Motion
348XB
Kennedy;toolbox;tool box;roller cabinet - 8 Drawers, 34 in Wide, 20 in Deep, 40 in High, Brown Wrinkle, Rolling Cabinet
Mi Item #02622900
MFR #348XB
Price$2,323.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;toolbox;tool box;roller cabinet - 8 Drawers, 34 in Wide, 20 in Deep, 40 in High, Brown Wrinkle, Rolling Cabinet
Mi Item #02622900
MFR #348XB

Mfr description
348XB ROLLER CABINET-8 DRAWER 34" BR
  • Tubular lock keeps contents secure
  • 5 x 2 Rubber casters
  • Tubular end handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,323.00/each

Specifications

Dimensions

  • Depth
    20 in
  • Height
    40 in
  • Shipping Dimensions Height
    40.0000 in
  • Size A Number Of Drawers
    3
  • Size B Number Of Drawers
    4
  • Size C Drawer Depth
    18-1/2 in
  • Size C Drawer Height
    5-5/8 in
  • Size C Drawer Width
    30.0000 in
  • Size C Number Of Drawers
    1
  • Weight
    206 lbs
  • Width
    34 in
  • Work Platform Depth
    20 in
  • Work Platform Height
    40 in
  • Work Platform Length
    34 in

Details

  • Color
    Brown Wrinkle
  • Drawer Dimensions Wxhxd
    30.0000 W x 18-1/2 D x 1-5/8 H in
  • Finish
    Powder Coat Paint
  • Handle Type
    Tubular Steel End Handle
  • Load Capacity Range
    14319 cu-in
  • Material
    Metal
  • Number Of Drawers
    8
  • Type
    Rolling Cabinet
  • UPC_NO
    024821101654
  • Weight Capacity
    120 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)