Motion
348XR
Kennedy;toolbox;tool box;roller cabinet - 8 Drawers, 34 in Wide, 20 in Deep, 40 in High, Industrial Red, Rolling Cabinet
MI ITEM #02622901
MFR #348XR
Price$1,639.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;toolbox;tool box;roller cabinet - 8 Drawers, 34 in Wide, 20 in Deep, 40 in High, Industrial Red, Rolling Cabinet
MI ITEM #02622901
MFR #348XR

Mfr description
348XR ROLLER CABINET-8 DRAWER 34" RED
  • Tubular lock keeps contents secure
  • 5 x 2 Rubber casters
  • Tubular end handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,639.77/each

Specifications

Dimensions

  • Depth
    20 in
  • Height
    40 in
  • Length
    86.36 cm, 34.0000 in
  • Weight
    206 lbs
  • Width
    34 in
  • Work Platform Depth
    20 in
  • Work Platform Height
    40 in
  • Work Platform Length
    34 in

Details

  • Additional Details
    Ball-bearing drawer slides | Tubular end handle | Ships LTL Palletized Freight Carrier
  • Color
    Industrial Red
  • Drawer Dimensions Wxhxd
    (3) 30.0000 W x 18-1/2 D x 1-5/8 H in x (4) 30.0000 W x 18-1/2 D x 3-5/8 H in x (1) 30.0000 W x 18-1/2 D x 5-5/8 H in
  • Finish
    Powder Coat Paint
  • Handle Type
    Tubular Steel End Handle
  • Load Capacity
    120 lbs, 54.43 kg
  • Lock Type
    High Security Tubular Lock
  • Material
    Metal
  • Number Of Drawers
    8
  • Type
    Rolling Cabinet
  • UPC_NO
    024821101647
  • Weight Capacity
    120 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)