Motion
378XR
Kennedy;toolbox;tool box;roller cabinet - 8 Drawers, 27 in Wide, 18 in Deep, 39 in High, Industrial Red, Rolling Cabinet
MI ITEM #02622909
MFR #378XR
Price$1,773.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kennedy;toolbox;tool box;roller cabinet - 8 Drawers, 27 in Wide, 18 in Deep, 39 in High, Industrial Red, Rolling Cabinet
MI ITEM #02622909
MFR #378XR

Mfr description
378XR ROLLER CABINET-8 DRAWER 27" RED
  • Tubular lock keeps contents secure
  • 5 x 1 1/4 Rubber casters
  • Tubular end handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,773.74/each

Specifications

Dimensions

  • Depth
    18 in
  • Height
    39 in
  • Weight
    154 lbs
  • Width
    27 in
  • Work Platform Depth
    18 in
  • Work Platform Height
    39 in
  • Work Platform Length
    27 in

Details

  • Additional Details
    Ball-bearing drawer slides | 5 x 2.0000 in sintered bearing casters | Ships LTL Palletized Freight Carrier
  • Color
    Industrial Red
  • Drawer Dimensions Wxhxd
    (3) 23.0000 W x 16-1/2 D x 1-5/8 H in x (4) 23.0000 W x 16-1/2 D x 3-5/8 H in x (1) 23.0000 W x 16-1/2 D x 5-5/8 H in
  • Finish
    Powder Coat Paint
  • Handle Type
    Tubular Steel End Handle
  • Load Capacity
    120 lbs, 54.43 kg
  • Lock Type
    High Security Tubular Lock
  • Material
    Metal
  • Model
    378X
  • Number Of Drawers
    8
  • Type
    Rolling Cabinet
  • UPC_NO
    024821006195
  • Weight Capacity
    120 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)