Specifications
Dimensions
- Size20-1/8 x 17-1/4 x 1 in
Details
- Accessory TypeShelf
- For Use WithIndustrial Roller Cabinets, Maintenance Pro Roller Cabinets, Pro Line Roller Cabinets
- UPC_NO024821000667
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)