Motion
K20B
20" ALL PURPOSE TOOLBOX
Mi Item #02622961
MFR #K20B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20" ALL PURPOSE TOOLBOX
Mi Item #02622961
MFR #K20B

Mfr description
K20B TOOLBOX-20" BROWN
  • Heavy-duty locking hasp accepts padlock
  • Lift-out tray with socket set divider
  • Lower cavity storage for tools up to 20" long
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    8.625 in
  • Height
    9.75 in
  • Length
    20-1/8 in
  • Weight
    13 lbs
  • Width
    20.125 in

Details

  • Color
    Brown Wrinkle
  • Description
    20" ALL PURPOSE TOOLBOX
  • Drawer Dimensions Wxhxd
    19-1/2 in,7-3/4 in,3-3/8 in,
  • Finish
    Powder Coat Paint
  • Load Capacity
    -
  • Lock Type
    Padlockable Hasp
  • Material
    Steel
  • Model
    K20B
  • Quantity
    ea
  • Storage Capacity
    1636 Cubic In.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)