Motion
K24B
toolbag - 24.1250 in Wide, 8.6250 in Deep, 9.7500 in High, Brown Wrinkle, Professional Hand Carry Tool Box
MI ITEM #02622962
MFR #K24B
Price$357.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
toolbag - 24.1250 in Wide, 8.6250 in Deep, 9.7500 in High, Brown Wrinkle, Professional Hand Carry Tool Box
MI ITEM #02622962
MFR #K24B

Mfr description
K24B TOOLBOX-24" BR
  • Heavy-duty locking hasp accepts padlock
  • Lift-out tray with socket set divider
  • Lower cavity storage for tools up to 24" long
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.54/each

Specifications

Dimensions

  • Depth
    8.6250 in
  • Height
    9.7500 in
  • Length
    24-1/8 in
  • Weight
    14.5 lbs
  • Width
    24.1250 in

Details

  • Color
    Brown Wrinkle
  • Description
    24" ALL PURPOSE TOOLBOX
  • Drawer Dimensions Wxhxd
    23-1/2 in,7-3/4 in,3-3/8 in,
  • Finish
    Powder Coat Paint
  • Finish Coating
    Powder Coated
  • Load Capacity
    -
  • Lock Type
    Padlockable Hasp
  • Material
    Steel
  • Model
    K24B
  • Number Of Compartments
    1
  • Quantity
    ea
  • Storage Capacity
    1963 Cubic In.
  • Type
    Professional Hand Carry Tool Box
  • UPC_NO
    024821022195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)