Motion
MC22
Tool Chest - 2 Drawers, 21 5/8 in. Wide, 9 5/8 in. Deep, 7 7/8 in. High, Brown Wrinkle, Machinists' Base
Mi Item #02622964
MFR #MC22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 2 Drawers, 21 5/8 in. Wide, 9 5/8 in. Deep, 7 7/8 in. High, Brown Wrinkle, Machinists' Base
Mi Item #02622964
MFR #MC22

Mfr description
MC22B MACH. CHEST BASE-2 DRAWER 21" BR
  • Tubular lock keeps contents secure
  • Felt-lined top drawer
  • Compatible with Kennedy 273, 275, 277, 376, & 378 roller cabinets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    9 5/8 in.
  • Height
    7 7/8 in.
  • Length
    21-5/8 in, 549.30 mm
  • Shipping Dimensions Height
    11 in. in
  • Weight
    17 lbs.
  • Width
    21 5/8 in.

Details

  • Additional Details
    High Security Tubular Locking System | Two-piece Welded Friction Slides
  • Color
    Brown Wrinkle
  • Drawer Dimensions Wxhxd
    18 in. 3-1/2 in. 9-3/8 in.
  • Finish Coating
    Powder Coat Paint
  • Handle Type
    Plate & Bale Steel Side-Carry Handles
  • Load Capacity
    60 lbs.
  • Lock Type
    High-Security Tubular
  • Manufacturer Upc Number
    024821006959
  • Material
    Steel
  • Model
    MC22
  • Number Of Compartments
    2
  • Number Of Drawers
    2
  • Quantity
    Ea
  • Storage Capacity
    865 in.
  • Type
    Machinists' Base
  • UPC_NO
    024821006959
  • Weight Capacity
    180 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)