Motion
MC28B
28" 2 DRW MACH CHEST BASE
MI ITEM #02622965
MFR #MC28B
Your Price$575.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28" 2 DRW MACH CHEST BASE
MI ITEM #02622965
MFR #MC28B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$575.26/each(List $661.55)

Overview

Mfr description
MC28B MACH. CHEST BASE-2 DRAWER 28" BR
  • Tubular lock keeps contents secure
  • Felt-lined top drawer
  • Compatible with Kennedy 295, 297, & 348 roller cabinets
  • Compatible with Kennedy 526 & 52611 machinists' chests
  • Made in the USA

Specifications

  • Type
    Machinists' Base
  • Number Of Drawers
    2
  • Width
    28 1/8 in.
  • Depth
    9 5/8 in.
  • Color
    Brown Wrinkle
  • Height
    7 7/8 in.
  • Material
    Steel
  • Weight
    21 lbs.
  • Manufacturer Upc Number
    024821008090
  • Drawer Dimensions Wxhxd
    24-3/4 in. 1-1/2 in. 9-3/8 in.
  • Load Capacity
    60 lbs.
  • Lock Type
    High-Security Tubular
  • Storage Capacity
    1179 in.
  • Quantity
    Ea
  • UPC_NO
    024821008090
  • Accessory Type
    Add on Base
  • Shipping Dimensions Height
    11 in. in
  • Handle Type
    Plate & Bale Steel Side-Carry Handles
  • Finish Coating
    Powder Coat Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text