Motion
P2B-GTEZ-20M-PCR

DODGE
P2B-GTEZ-20M-PCR

Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
Mi Item #02623049
MFR #P2B-GTEZ-20M-PCR
Price$387.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTEZ-20M-PCR

Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
Mi Item #02623049
MFR #P2B-GTEZ-20M-PCR

Mfr description
P2B-GTEZ-20M-PCR PIL BLK 129245
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.79/each

Specifications

Dimensions

  • Base Height
    1.3100 in
  • Base To Bore Centerline
    1.3100 in
  • Base Width
    1.4800 in
  • Bolt Center To Center Length
    3.6600 to 3.9200 in
  • Bolt Size
    M10
  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in | 20 mm
  • Bore Length
    1.48 in
  • Housing Dimensions
    5.0300 x 1.4800 x 2.6300 in
  • Housing Width
    1.4800 in
  • Inner Race Width
    1.4800 in
  • Inside Diameter
    0.7870 in, 20 mm
  • Length
    5.0300 in, 127.80 mm
  • Length Through Bore
    1.4800 in
  • Max Bolt Hole Spacing
    3.9200 in
  • Min Bolt Hole Spacing
    3.6600 in
  • Overall Width
    1.4800 in
  • Shaft Diameter
    0.7870 in, 20 mm
  • Take Up Frame Size
    TS-100,LD-10
  • Weight
    0.9 lbs
  • Width
    1.4800 in, 37.70 mm

Details

  • Additional Details
    Triple-Lip Contact Seal | Suitable For Washdown | Greasable
  • Application
    Washdown
  • Bearing Insert Material
    Plated Steel
  • Bearing Type
    Ball
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    TS-100
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    92.96 to 99.57 mm
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    12895 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Plated Steel
  • Insert Bearing Type
    Grip-Tight Adapter
  • Insert Material
    Plated Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    129245
  • Material
    Polymer
  • Max Rpm
    8000 rpm
  • Maximum Speed
    8000 rpm
  • Measurement Standard
    Metric
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Plated Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    204
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    6592 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475997091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)