Motion
P2B-GTEZ-45M-PCR

DODGE
P2B-GTEZ-45M-PCR

Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
Mi Item #02623062
MFR #P2B-GTEZ-45M-PCR
Price$604.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTEZ-45M-PCR

Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
Mi Item #02623062
MFR #P2B-GTEZ-45M-PCR

Mfr description
P2B-GTEZ-45M-PCR PIL BLK 129257
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.22/each

Specifications

Dimensions

  • Base Height
    2.1300 in
  • Base To Bore Centerline
    2.1300 in
  • Base Width
    2.1100 in
  • Bolt Center Diameter
    5.4200 to 5.9600 in
  • Bolt Center To Center Length
    5.4200 to 5.9600 in
  • Bolt Size
    M12 | 0.5000 in
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7717 in | 45 mm
  • Bore Length
    1.85 in
  • Housing Dimensions
    7.2050 x 2.1100 x 1.8430 in
  • Housing Width
    2.1100 in
  • Inner Race Width
    1.8500 in
  • Inside Diameter
    1.7717 in, 45 mm
  • Length
    7.2050 in, 183 mm
  • Length Through Bore
    1.8500 in
  • Max Bolt Hole Spacing
    5.9600 in
  • Min Bolt Hole Spacing
    5.4200 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.1100 in
  • Shaft Diameter
    1.7717 in, 45 mm
  • Take Up Frame Size
    LD-20,TS-250
  • Tap Thread Size
    M12
  • Thread Depth
    0.8430 in | 21.40 mm
  • Thread Size
    M12
  • Weight
    5.1 lbs
  • Width
    2.1100 in, 53.60 mm

Details

  • Additional Details
    Triple Lip Seal | Relubricatable | Plated Steel Insert
  • Application
    Washdown
  • Bearing Insert Material
    Plated Steel
  • Bearing Type
    Ball
  • Closure Type
    Triple-Lip Contact
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    137.67 to 151.38 mm
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    35101 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Plated Steel
  • Insert Bearing Type
    Grip-Tight Adapter
  • Insert Material
    Plated Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    129257
  • Material
    Polymer
  • Max Rpm
    4240 rpm
  • Maximum Speed
    4240 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Plated Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    209
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    21823 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475997190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)