Motion
P2B-GTEZ-50M-PCR

DODGE
P2B-GTEZ-50M-PCR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #02623065
MFR #P2B-GTEZ-50M-PCR
List Price$781.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTEZ-50M-PCR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #02623065
MFR #P2B-GTEZ-50M-PCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$781.46/each for your price

Overview

Mfr description
P2B-GTEZ-50M-PCR PIL BLK 129259

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    50 mm
  • Bolt Center To Center Length
    6.0000 to 6.5600 in
  • Base To Bore Centerline
    1.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Triple Lip Contact
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Plated Steel
  • Bore Length
    1.86 in
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    782475997213
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    7891 lbf
  • Maximum Speed
    3840 rpm
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    5213 lbf
  • Manufacturer Catalog Number
    129259
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    LD-30,TS-300
  • Suitable For Washdown Environment
    Yes
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text