Motion
TB-GTEZ-103-PCR

DODGE
TB-GTEZ-103-PCR

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #02623070
MFR #TB-GTEZ-103-PCR
Your Price$494.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-GTEZ-103-PCR

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #02623070
MFR #TB-GTEZ-103-PCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$494.83/each(List $573.33)

Overview

Mfr description
TB-GTEZ-103-PCR TAPPED BASE PB 129295

Specifications

  • Mounting Type
    Tapped Base
  • Bearing Type
    Ball Bearing
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    3.0000 in
  • Base To Bore Centerline
    1.6900 in
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Triple Lip Contact
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Plated Steel
  • Bore Length
    1.61 in
  • Max Rpm
    6000 rpm
  • Series
    206
  • Housing Type
    Tapped-Base Pillow Block
  • UPC_NO
    782475997268
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    4368 lbf
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    2538 lbf
  • Manufacturer Catalog Number
    129295
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought