Motion
WSTU-GTEZ-106-PCR

DODGE
WSTU-GTEZ-106-PCR

Take-up Ball Bearing Unit - Side Mount, 1-3/8 in Bore, Polymer Housing, Adapter Mounted Collar
Mi Item #02623127
MFR #WSTU-GTEZ-106-PCR
Price$670.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-GTEZ-106-PCR

Take-up Ball Bearing Unit - Side Mount, 1-3/8 in Bore, Polymer Housing, Adapter Mounted Collar
Mi Item #02623127
MFR #WSTU-GTEZ-106-PCR

Mfr description
WSTU-GTEZ-106-PCR WDE SLT TAKE-UP 136321
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.19/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bore Length
    1.62 in
  • Inner Ring Width
    1.6200 in, 41.14 mm
  • Length Through Bore
    1.6200 in, 41.14 mm
  • Shaft Diameter
    1.3750 in
  • Take Up Frame Size
    WS-308
  • Weight
    1.72 lbs, 0.78 kg

Details

  • Bearing Material
    Plated Steel
  • Country of Origin
    US
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Plated Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    136321
  • Manufacturer Upc Number
    782475995561
  • Material
    Polymer
  • Max Rpm
    5040 rpm
  • Maximum Speed
    5040 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25617.4 N, 5759 lbf
  • Radial Static Load Capacity
    15395.3 N, 3461 lbf
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    E-Z Kleen
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782475995561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)