Motion
INS-GT-104S-CR (RESALE)

DODGE
INS-GT-104S-CR (RESALE)

Ball Insert Bearing - 1-1/4 in ID
MI ITEM #02623181
MFR #INS-GT-104S-CR (RESALE)
Your Price$353.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-104S-CR (RESALE)

Ball Insert Bearing - 1-1/4 in ID
MI ITEM #02623181
MFR #INS-GT-104S-CR (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$353.87/each(List $424.66)

Overview

Mfr description
INS-GT-104S-CR INSERT 129830

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mount
  • Bearing Material
    Plated Steel
  • Max Rpm
    6000 rpm
  • Seal Type
    Triple-Lip Contact
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Type
    Insert
  • Insert Material
    Plated Steel
  • Dynamic Load Capacity
    4368 lbf
  • Grease Type
    MobilGrease FM222
  • Lubrication
    Grease
  • Maximum Speed
    6000 rpm
  • Sealing Type
    Triple-Lip Contact
  • Static Load Capacity
    2538 lbf
  • Manufacturer Catalog Number
    129830
  • UPC_NO
    782475994045
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text