Overview
Mfr description
AN-GT-04-20M-CR ADAPTER NUT 129980
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter20 mm
- Country of OriginUS
- Manufacturer Catalog Number129980
- Manufacturer Upc Number782475996834
- UPC_NO782475996834
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data