Overview
Mfr description
AN-GT-05-25M-CR ADAPTER NUT 129981
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter25 mm
- Country of OriginUS
- Manufacturer Catalog Number129981
- Manufacturer Upc Number782475996841
- UPC_NO782475996841
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data