Specifications
Dimensions
- Bore Diameter1.2500 in
Details
- Country of OriginUS
- Manufacturer Catalog Number129972
- Manufacturer Upc Number782475996759
- Product TypeAdapter Sleeves
- UPC_NO782475996759
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)