Overview
Mfr description
AN-GT-07-35M-CR ADAPTER NUT 129983
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter35 mm
- Country of OriginUS
- Manufacturer Catalog Number129983
- Manufacturer Upc Number782475996865
- UPC_NO782475996865
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data