Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginUS
- Manufacturer Catalog Number129984
- Manufacturer Upc Number782475996872
- Product TypeAdapter Sleeves
- UPC_NO782475996872
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)