Overview
Mfr description
AN-GT-10-200-CR ADAPTER NUT
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter2 in
- Country of OriginUS
- Manufacturer Catalog Number129979
- Manufacturer Upc Number782475996827
- UPC_NO782475996827
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data