Motion
RFM ON 330VFF10B1.0/12B6

HYDAC CORP
RFM ON 330VFF10B1.0/12B6

RFM Series, 330 Size, 10 micron, 101.5 psi Max, Optimicron Element Material
MI ITEM #02623348
MFR #RFM ON 330VFF10B1.0/12B6
Your Price$649.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFM ON 330VFF10B1.0/12B6

RFM Series, 330 Size, 10 micron, 101.5 psi Max, Optimicron Element Material
MI ITEM #02623348
MFR #RFM ON 330VFF10B1.0/12B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$649.47/each(List $746.89)

Overview

Mfr description
RFM ON 330VFF10B1.0/12B6

Specifications

  • Filter Type
    Low Pressure Return Line In Tank
  • Series
    RFM
  • Size
    330
  • Filter Rating
    10 micron
  • Maximum Operating Pressure
    101.5 psi
  • Element Material
    Optimicron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought