Motion
89320-M
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 170 mm OD, Plastic Cage
Mi Item #02623369
MFR #89320-M
Price$3,464.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 170 mm OD, Plastic Cage
Mi Item #02623369
MFR #89320-M

Mfr description
89320-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,464.10/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    42 mm
  • Weight
    12.04 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS89320, WS89320
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    85000 lbf
  • Radial Static Load Capacity
    315000 lbf
  • Series
    893
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802031287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)