Motion
BA2B 459314

SKF
BA2B 459314

Angular Contact Bearing - 70 mm Bore, 150 mm OD, 70 mm Width, Open, C0
MI ITEM #02623370
MFR #BA2B 459314
Your Price$2,867.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459314

Angular Contact Bearing - 70 mm Bore, 150 mm OD, 70 mm Width, Open, C0
MI ITEM #02623370
MFR #BA2B 459314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,867.22/each(List $3,440.67)

Overview

Mfr description
BA2B-459314 MATCHED BRG SET

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Special
  • Contact Angle
    35 °, 40 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    40500
  • Cage Material
    Brass
  • Inner Ring Width
    70 mm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Series
    BA2
  • Weight
    13.56 lbs
  • Manufacturer Upc Number
    7316577312815
  • UPC_NO
    7316577312815
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    BA2B-459314 MATCHED BRG SET
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought