Overview
Mfr description
SP-32-FZ TWO-PIECE SPLIT SHAFT COLLAR
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter1.4375 in
- Bore TypePlain
- ConstructionTwo Piece - Split
- Outside Diameter2.2500 in
- Width0.5630 in
- MaterialSteel
- Type SeriesSP
- Clearance Diameter Max2.465 in
- Screw / Locking StyleExposed Screw Head
- Locknut FinishZinc Plated
- Forged Clamp Screw1/4-28x3/4
- Screw FinishZinc Plated
- Screw MaterialAlloy Steel
- Bore Tolerance+.002 / +.0005 in
- Rated Temperature-40 to +350 F
- Width Tolerance+.003 / -.010 in
- Weight0.34 lb
- Harmonization Code8483608000
- Manufacturer Product Page
- Installation Instructions
- UPC_NO63452907529
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data