Motion
34308
Butt Welding Clamp Eagle Belting Accessories
Mi Item #02623424
MFR #34308
Price$765.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butt Welding Clamp Eagle Belting Accessories
Mi Item #02623424
MFR #34308

Mfr description
5700201 BUTT WELDING CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.13/each

Specifications

Dimensions

  • Weight
    1.950 lbs

Details

  • For Belt Material
    Non-Reinforced Polyurethane, Reinforced Polyurethane
  • For Kit Type
    Butt Welding
  • Harmonization Code
    8205.70.0090
  • Includes
    Hot Knife, Large Clamp or Mini Clamp, Flash Cutters, Cutting Shears, Carrying Case
  • Product Types
    Butt Welding Clamp
  • UPC_NO
    662345011136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)