Specifications
Dimensions
- Bore Diameter5/8 in
- Brake Outside Diameter6.9 in
- Overall Length5.2 in
Details
- Brake TypePower-On Electro Module
- Maximum Dynamic Torque Capacity20 ft-lbs
- Mounting TypeC-Face
- Nominal Static Torque35 ft-lbs
- Standards MetCSA
- UPC_NO662327900717
- Voltage Rating90-100 V dc
Overview
Mfr description
237056102AJL SM-100-20