Motion
ESC-075
End-Stop Collar ESC-Series - ESC Series, One Piece - Split, Steel - ASTM A108, Plain, 0.7500 in ID, 1.7500 in OD, 0.8750 in Wide
MI ITEM #02623656
MFR #ESC-075
List Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End-Stop Collar ESC-Series - ESC Series, One Piece - Split, Steel - ASTM A108, Plain, 0.7500 in ID, 1.7500 in OD, 0.8750 in Wide
MI ITEM #02623656
MFR #ESC-075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.63/each for your price

Overview

Mfr description
ESC-075 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • Fits over rail assembly on precision shafting
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.7500 in
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Outside Diameter
    1.7500 in
  • Width
    0.8750 in
  • Material
    Steel
  • Type Series
    ESC
  • Screw / Locking Style
    Clamp Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    1/4-28 x 5/8 in
  • Weight
    0.3931 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861040089
  • UPC_NO
    044861040089
  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - Fits over rail assembly on precision shafting - Easily installed where major disassembly would otherwise be required - Black oxide provides some corrosion resistance.
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought