Motion
3
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
Mi Item #02623715
MFR #3
Price$15.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
Mi Item #02623715
MFR #3

Mfr description
3 MASTERLOCK KEYED DIFFERENT
  • Reinforced laminated steel padlock with color bumper
  • 1-9/16" (40 mm) wide laminated steel body for superior strength
  • Hardened 9/32” steel shackle for extra cut resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.44/each

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Horizontal Clearance
    5/8 in
  • Shackle Diameter
    9/32 in
  • Vertical Clearance
    3/4 in

Details

  • Body Material
    Steel
  • Color
    Silver
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Safety Features
    1-9/16in (40mm) wide laminated steel body for superior strength, 3/4in (19mm) tall, 9/32in (7mm) diameter hardened steel shackle for superior cut resistance, Commercial grade padlock features superior protection from drilling and prying, Dual ball bearing locking for maximum pry resistance, Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Series
    No 3
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649316005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)