Motion
31LF1701TR

UNI-CHAINS
31LF1701TR

Slat Top Conveyor Chain - Side Flexing, 2.0900 in Width, 1.5000 in Pitch
Mi Item #02623747
MFR #31LF1701TR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
31LF1701TR

Slat Top Conveyor Chain - Side Flexing, 2.0900 in Width, 1.5000 in Pitch
Mi Item #02623747
MFR #31LF1701TR

Mfr description
LF 1701 TAB R CHAIN
  • SLAT TOP plastic chains with plates connected by pins are a light, strong and quiet alternative to steel chains. The SUPER FLEX guide system is available for Bevel and Tab chains. They are also available with RUBBER TOP surface. SLAT TOP chains enable straight and side flexing running.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.0900 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.15 in
  • Guide Clearance Curve
    2.2 in
  • Guide Clearance Straight
    2.2 in
  • Minimum Backflex Radius
    3 in
  • Pin Diameter
    0.31 in
  • Weight
    10.1 lbs
  • Weight per Foot
    1.01 lbs

Details

  • Chain Construction
    Flex Plastic
  • Chain Material
    POM LF
  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    POM LF
  • Manufacturer Catalog
    31LF1701TR
  • Manufacturer Catalog Number
    31LF1701TR
  • Manufacturer Upc Number
    855539008344
  • Max Operating Temperature
    194 °F
  • Min Operating Temperature
    -140 °F
  • Operating Temperature Range
    -140°F - 194 °F
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA approved material
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)