1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THK AMERICA INC SHS15-3000L(GK) RAIL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SHS15-3000L(GK) RAIL
Standard Ball Carriage Profile Rail - Series: SHS
Mi Item #
02623892
MFR #
SHS15-3000L(GK) RAIL
Mfr description
SHS15-3000L(GK) (G:30/30) RAIL
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Overall Height
24 mm
Overall Length
3000 mm
Overall Width
47 mm
Details
Measurement Standard
Metric
Series
SHS
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items