Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 3/8 NPT, Dew Point: -4 °F
MI ITEM #02623899
MFR #IDG50-N03

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
IDG50-N03 AIR DRYER

Specifications

  • Standard Dew Point
    -4 °F
  • Inlet Air Flow Rate
    20.694 scfm
  • Port Size
    3/8 NPT
  • Outlet Air Flow Rate
    17.657 scfm
  • Minimum Operating Pressure
    43 psi
  • Purge Air Flow Rate
    3.037 scfm
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    122 °F
  • Overall Length
    3.150 in
  • Overall Width
    2.750 in
  • Overall Height
    13.000 in
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text