Motion
JHM840449-90N01

TIMKEN
JHM840449-90N01

Back to Back Spacer Assembly - 200 mm Bore, 300 mm OD, 62 mm Cone Width, 51 mm Cup Width, Class N Precision Rating
MI ITEM #02623907
MFR #JHM840449-90N01
Price$9,299.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JHM840449-90N01

Back to Back Spacer Assembly - 200 mm Bore, 300 mm OD, 62 mm Cone Width, 51 mm Cup Width, Class N Precision Rating
MI ITEM #02623907
MFR #JHM840449-90N01

Mfr description
JHM840449 BRG ASSY 90N01
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,299.09/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter
    300 mm
  • Overall Width
    5.5512 in
  • Weight
    72.45 lbs
  • Width Over Outer Rings
    112.274 mm

Details

  • Abma Precision Rating
    Class N
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    JHM840449
  • Description
    JHM840449 BRG ASSY 90N01
  • Double Row Design
    Back to Back
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893076324
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM840400
  • UPC_NO
    053893076324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)