Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 8 mm Pitch, 2590 mm Overall Length, 40 mm Width, 185 Teeth
Mi Item #02623911
MFR #1352 8M 30

Mfr description
1352-8M-30 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    2590 mm
  • Overall Width  
    40 mm
  • Pitch
    8 mm
  • Pitch Length
    2590 mm

Details

  • Belt Type
    14M
  • Manufacturer Upc Number
    785201724695
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    185
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201724695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)