Motion
2590-14M-40
HTD Belt - 8M, 14 mm Pitch, 880 mm Overall Length, 30 mm Width, 110 Teeth
MI ITEM #02623912
MFR #2590-14M-40
Your Price$469.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 8M, 14 mm Pitch, 880 mm Overall Length, 30 mm Width, 110 Teeth
MI ITEM #02623912
MFR #2590-14M-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$469.13/each(List $562.95)

Overview

Mfr description
2590-14M-40 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    8M
  • Pitch
    14 mm
  • Overall Length
    880 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    2590 mm
  • Manufacturer Upc Number
    785201750847
  • UPC_NO
    785201750847
  • Weight
    2.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text