Motion
KBR2108G

REXNORD INC
KBR2108G

Roller Bearing Cartridge - Spherical Roller, 1-1/2 in Bore, 5-1/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #02623923
MFR #KBR2108G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KBR2108G

Roller Bearing Cartridge - Spherical Roller, 1-1/2 in Bore, 5-1/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #02623923
MFR #KBR2108G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Inner Ring Width
    2-7/8 in
  • Outside Diameter
    5.2500 in
  • Overall Height
    4.3800 in
  • Overall Length
    4.3800 in
  • Overall Width
    4.3800 in
  • Weight
    5.20 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699255300
  • Max Rpm
    3600 rpm
  • Radial Dynamic Load Capacity
    15900 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699255300

Overview

Mfr description
KBR2108G FLG CARTRDGE BLK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought